- Safety Filter
| Inner Diameter (mm) | 105 |
| Length (in) | 14.4 |
| Outer Diameter (in) | 5.08 |
| Outer Diameter (mm) | 129 |
| Minor OD (in) | 3.86 |
| Minor OD (mm) | 98 |
| Family | XRB |
| Outside Dia. | 5.08 in, 129 mm |
| Length (mm) | 365.7 |
| Length | 14.4 in, 365.7 mm |
| Inner Diameter (in) | 4.13 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 4.13 in, 105 mm |
| O.D. | 5.08 in, 129 mm |
| Minor OD | 3.86 in, 98 mm |
| Type | Safety |
| Style | Cone |
| Weight | 0.65 LB |
| EAN or UPC | 742330168318 |

