- Primary Filter
| Inner Diameter (in) | 4.61 |
| Outside Dia. | 7.69 in, 195.3 mm |
| Length | 14.13 in, 358.9 mm |
| Outer Diameter (in) | 7.69 |
| Family | XRB |
| Inner Diameter (mm) | 117 |
| Length (in) | 14.13 |
| Length (mm) | 358.9 |
| Efficiency Test Std | ISO 5011 |
| Minor OD (mm) | 161.5 |
| Minor OD (in) | 6.36 |
| Outer Diameter (mm) | 195.3 |
| Type | Primary |
| Style | Cone |
| O.D. | 7.69 in, 195.3 mm |
| I.D. | 4.61 in, 117 mm |
| Minor OD | 6.36 in, 161.5 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330168301 |

