- Primary Filter
| Length (mm) | 267 |
| Outside Dia. | 4.09 in, 104 mm |
| Length (in) | 10.51 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 2.09 |
| Outer Diameter (in) | 4.09 |
| Inner Diameter (mm) | 53 |
| Length | 10.51 in, 267 mm |
| Minor OD (mm) | 87 |
| Outer Diameter (mm) | 104 |
| Minor OD (in) | 3.43 |
| Minor OD | 3.43 in, 87 mm |
| I.D. | 2.09 in, 53 mm |
| Media Type | Flame Retardant |
| Style | Cone |
| Type | Primary |
| Efficiency | 99.9 |
| O.D. | 4.09 in, 104 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330167991 |
-
Prop 65


