- Primary Filter
| Outer Diameter (in) | 4.8 |
| Length (mm) | 327 |
| Inner Diameter (mm) | 71 |
| Outside Dia. | 4.8 in, 122 mm |
| Outer Diameter (mm) | 122 |
| Length | 12.87 in, 327 mm |
| Minor OD (mm) | 102 |
| Minor OD (in) | 4.02 |
| Length (in) | 12.87 |
| Inner Diameter (in) | 2.8 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Media Type | Flame Retardant |
| Minor OD | 4.02 in, 102 mm |
| I.D. | 2.8 in, 71 mm |
| Style | Cone |
| O.D. | 4.8 in, 122 mm |
| Weight | 0.075 LB |
| EAN or UPC | 742330168004 |
-
Prop 65


