- Safety Filter
applications
- JOHN DEERE AT300488
| Outer Diameter (mm) | 122.2 |
| Outside Dia. | 4.81 in, 122.2 mm |
| Length (in) | 15.71 |
| Length | 15.71 in, 399 mm |
| Inner Diameter (in) | 3.53 |
| Inner Diameter (mm) | 89.6 |
| Length (mm) | 399 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 4.81 |
| Type | Safety |
| O.D. | 4.81 in, 122.2 mm |
| I.D. | 3.53 in, 89.6 mm |
| Media Type | Safety |
| Style | Round |
| Weight | 2.1 LB |
| EAN or UPC | 742330180129 |
-
Prop 65


