- Engine Filter
applications
- FORD 4C2U9601AB
| Height (in) | 3.29 |
| Width | 6.79 in, 172.4 mm |
| Length (mm) | 312.1 |
| Width (in) | 6.79 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12.29 |
| Width (mm) | 172.4 |
| Height (mm) | 83.69 |
| Length | 12.29 in, 312.1 mm |
| Height | 3.29 in, 83.69 mm |
| Style | Panel |
| Type | Engine |
| Weight | 1.5 LB |
| EAN or UPC | 742330182048 |

