- Engine Filter
| Length (in) | 11.3 |
| Length (mm) | 287 |
| Height (mm) | 35.9 |
| Width (mm) | 215.9 |
| Length | 11.3 in, 287 mm |
| Width | 8.5 in, 215.9 mm |
| Height (in) | 1.41 |
| Width (in) | 8.5 |
| Efficiency Test Std | ISO 5011 |
| Height | 1.41 in, 35.9 mm |
| Type | Engine |
| Style | Panel |
| Weight | 0.5 LB |
| EAN or UPC | 742330182055 |

