- Ventilation Filter
applications
- FREIGHTLINER VCC36000006
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 25 |
| Width (in) | 8.43 |
| Width | 8.43 in, 214 mm |
| Height | 0.98 in, 25 mm |
| Length (mm) | 219 |
| Length (in) | 8.62 |
| Length | 8.62 in, 219 mm |
| Width (mm) | 214 |
| Height (in) | 0.98 |
| Style | Panel |
| Type | Ventilation |
| Weight | 0.2 LB |
| EAN or UPC | 742330182093 |

