- Primary Filter
applications
- GMC 88937525
| Outside Dia. | 7.62 in, 193.6 mm |
| Outer Diameter (in) | 7.62 |
| Length (in) | 18.35 |
| Outer Diameter (mm) | 193.6 |
| Inner Diameter (mm) | 115.9 |
| Length | 18.35 in, 466.2 mm |
| Inner Diameter (in) | 4.56 |
| Length (mm) | 466.2 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 4.56 in, 115.9 mm |
| Style | Radialseal |
| Type | Primary |
| O.D. | 7.62 in, 193.6 mm |
| Weight | 4.1 LB |
| EAN or UPC | 742330193914 |
-
Prop 65


