- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Family | PSD |
| Height | 1.08 in, 27.5 mm |
| Width (mm) | 114.7 |
| Length (mm) | 191.7 |
| Length (in) | 7.55 |
| Width (in) | 4.52 |
| Height (in) | 1.08 |
| Width | 4.52 in, 114.7 mm |
| Height (mm) | 27.5 |
| Length | 7.55 in, 191.7 mm |
| Media Type | Safety |
| Style | Obround |
| Type | Safety |
| Weight | 0.35 LB |
| EAN or UPC | 742330197097 |
-
Prop 65


