- Safety Filter
| Length (mm) | 35.3 |
| Outside Dia. | 9.31 in, 236.6 mm |
| Length | 1.39 in, 35.3 mm |
| Outer Diameter (mm) | 236.6 |
| Length (in) | 1.39 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.31 |
| Type | Safety |
| Media Type | Safety |
| Style | Round |
| O.D. | 9.31 in, 236.6 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330196045 |
-
Prop 65


