- Primary Filter
applications
- CARRIER TRANSICOLD 300042624
| Inner Diameter (mm) | 75.7 |
| Outside Dia. | 4.08 in, 103.6 mm |
| Outer Diameter (mm) | 103.6 |
| Length (in) | 10.57 |
| Inner Diameter (in) | 2.98 |
| Outer Diameter (in) | 4.08 |
| Length | 10.57 in, 268.6 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 268.6 |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 2.98 in, 75.7 mm |
| O.D. | 4.08 in, 103.6 mm |
| Style | Radialseal |
| Weight | 1.15 LB |
| EAN or UPC | 742330192030 |

