- Primary Filter
| Length | 13.03 in, 331 mm |
| Inner Diameter (mm) | 82.2 |
| Length (in) | 13.03 |
| Minor OD (in) | 5.12 |
| Minor OD (mm) | 130 |
| Length (mm) | 331 |
| Inner Diameter (in) | 3.24 |
| Outer Diameter (mm) | 147.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 5.81 |
| Outside Dia. | 5.81 in, 147.5 mm |
| Style | Cone |
| O.D. | 5.81 in, 147.5 mm |
| Type | Primary |
| I.D. | 3.24 in, 82.2 mm |
| Minor OD | 5.12 in, 130 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330192740 |

