- Filter
| Width | 5.3 in, 134.6 mm |
| Height (in) | 0.77 |
| Length | 9.65 in, 245.1 mm |
| Width (in) | 5.3 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 245.1 |
| Height (mm) | 19.6 |
| Length (in) | 9.65 |
| Width (mm) | 134.6 |
| Height | 0.77 in, 19.6 mm |
| Efficiency | 96.5 |
| Style | Panel |
| Weight | 0.705 LB |
| EAN or UPC | 742330193068 |

