- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Width | 5.16 in, 131 mm |
| Length (mm) | 205 |
| Width (mm) | 131 |
| Length | 8.07 in, 205 mm |
| Height (in) | 6.14 |
| Family | PSD |
| Height (mm) | 156 |
| Length (in) | 8.07 |
| Media Brand | PowerCore® |
| Height | 6.14 in, 156 mm |
| Width (in) | 5.16 |
| Media Type | Cellulose |
| Efficiency | 99.95 |
| Style | Obround |
| Type | Primary |
| Weight | 1.85 LB |
| EAN or UPC | 742330197080 |
-
Prop 65


