- 1.69 in Overall Length
| Inner Diameter 2 | 1.65 in, 41.8 mm |
| I.D. | 1.54 in, 39 mm |
| Overall Length | 1.69 in, 43 mm |
| O.D. | 1.85 in, 46.9 mm |
| Weight | 0.38 LB |
| EAN or UPC | 742330197103 |
| Inner Diameter 2 | 1.65 in, 41.8 mm |
| I.D. | 1.54 in, 39 mm |
| Overall Length | 1.69 in, 43 mm |
| O.D. | 1.85 in, 46.9 mm |
| Weight | 0.38 LB |
| EAN or UPC | 742330197103 |