- Primary Filter
| Length (in) | 20.12 |
| Outer Diameter (mm) | 259 |
| Outer Diameter (in) | 10.2 |
| Length | 20.12 in, 511 mm |
| Outside Dia. | 10.2 in, 259 mm |
| Inner Diameter (mm) | 203.4 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.01 |
| Length (mm) | 511 |
| Style | Radialseal |
| O.D. | 10.2 in, 259 mm |
| Efficiency | 99.9 |
| I.D. | 8.01 in, 203.4 mm |
| Type | Primary |
| Media Type | Cellulose |
| Weight | 6.4 LB |
| EAN or UPC | 742330196380 |

