- Safety Filter
| Outer Diameter (mm) | 204.3 |
| Inner Diameter (in) | 5.03 |
| Outside Dia. | 8.04 in, 204.3 mm |
| Inner Diameter (mm) | 127.7 |
| Length | 19.52 in, 495.7 mm |
| Length (in) | 19.52 |
| Length (mm) | 495.7 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 8.04 |
| Efficiency | 95 |
| Media Type | Safety |
| Style | Radialseal |
| Type | Safety |
| I.D. | 5.03 in, 127.7 mm |
| O.D. | 8.04 in, 204.3 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330196397 |

