- Primary Filter
applications
- JOHN DEERE RE210102
| Outside Dia. | 11.84 in, 300.7 mm |
| Inner Diameter (in) | 10.45 |
| Length | 12.29 in, 312.2 mm |
| Length (mm) | 312.2 |
| Length (in) | 12.29 |
| Outer Diameter (mm) | 300.7 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.84 |
| Inner Diameter (mm) | 265.4 |
| I.D. | 10.45 in, 265.4 mm |
| O.D. | 11.84 in, 300.7 mm |
| Style | Radialseal |
| Type | Primary |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 5.245 LB |
| EAN or UPC | 742330196410 |
-
Prop 65


