- Filter
applications
- CATERPILLAR 1193355
| Width (mm) | 199.9 |
| Width | 7.87 in, 199.9 mm |
| Height | 2.57 in, 65.3 mm |
| Length (mm) | 405.2 |
| Length (in) | 15.95 |
| Width (in) | 7.87 |
| Length | 15.95 in, 405.2 mm |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.57 |
| Height (mm) | 65.3 |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 2.18 LB |
| EAN or UPC | 742330198803 |

