- Ventilation Filter
applications
- JOHN DEERE T156471
| Efficiency Test Std | ISO 5011 |
| Height (in) | 1.3 |
| Width (in) | 8.58 |
| Width (mm) | 217.9 |
| Height | 1.3 in, 33 mm |
| Height (mm) | 33 |
| Length (mm) | 415.4 |
| Length | 16.35 in, 415.4 mm |
| Width | 8.58 in, 217.9 mm |
| Length (in) | 16.35 |
| Efficiency | 96.5 |
| Type | Ventilation |
| Media Type | Safety |
| Style | Panel |
| Weight | 1.02 LB |
| EAN or UPC | 742330199046 |

