- Primary Filter
| Inner Diameter (in) | 7.98 |
| Inner Diameter (mm) | 202.7 |
| Length (in) | 22.86 |
| Outside Dia. | 14.28 in, 362.8 mm |
| Length | 22.86 in, 580.6 mm |
| Outer Diameter (mm) | 362.8 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 580.6 |
| Outer Diameter (in) | 14.28 |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| O.D. | 14.28 in, 362.8 mm |
| Type | Primary |
| I.D. | 7.98 in, 202.7 mm |
| Style | Radialseal |
| Weight | 13.4 LB |
| EAN or UPC | 742330200247 |
-
Prop 65


