- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Length | 21.22 in, 539 mm |
| Outside Dia. | 7.71 in, 195.8 mm |
| Length (in) | 21.22 |
| Outer Diameter (mm) | 195.8 |
| Inner Diameter (in) | 6.37 |
| Inner Diameter (mm) | 161.9 |
| Length (mm) | 539 |
| Outer Diameter (in) | 7.71 |
| O.D. | 7.71 in, 195.8 mm |
| Media Type | Safety |
| Efficiency | 95 |
| I.D. | 6.37 in, 161.9 mm |
| Type | Safety |
| Style | Radialseal |
| Weight | 4.4 LB |
| EAN or UPC | 742330200254 |
-
Prop 65


