- Primary Filter
| Height | 22.01 in, 559 mm |
| Length (in) | 18.74 |
| Length | 18.74 in, 476 mm |
| Length (mm) | 476 |
| Efficiency Test Std | ISO 5011 |
| Width | 5 in, 127 mm |
| Width (mm) | 127 |
| Height (in) | 22.01 |
| Width (in) | 5 |
| Height (mm) | 559 |
| Type | Primary |
| Style | Special |
| Weight | 3.7 LB |
| EAN or UPC | 742330199800 |

