- Primary Filter
| Outside Dia. | 11.65 in, 295.9 mm |
| Outer Diameter (in) | 11.65 |
| Inner Diameter (mm) | 198.5 |
| Inner Diameter (in) | 7.81 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 590.3 |
| Length (in) | 23.24 |
| Length | 23.24 in, 590.3 mm |
| Outer Diameter (mm) | 295.9 |
| O.D. | 11.65 in, 295.9 mm |
| Style | Round |
| Type | Primary |
| I.D. | 7.81 in, 198.5 mm |
| Weight | 9.25 LB |
| EAN or UPC | 742330199862 |

