- Primary Filter
applications
- SULLAIR 2250051238
| Length (in) | 24.53 |
| Length (mm) | 623 |
| Outer Diameter (mm) | 384 |
| Outside Dia. | 15.12 in, 384 mm |
| Inner Diameter (mm) | 273.6 |
| Length | 24.53 in, 623 mm |
| Efficiency Test Std | ISO 5011, 5013 |
| Inner Diameter (in) | 10.77 |
| Outer Diameter (in) | 15.12 |
| Efficiency | 99.9 |
| Style | Round |
| I.D. | 10.77 in, 273.6 mm |
| Media Type | Cellulose |
| O.D. | 15.12 in, 384 mm |
| Type | Primary |
| Weight | 18.53 LB |
| EAN or UPC | 742330200964 |

