- Engine Filter
applications
- FORD BC3Z9601A
| Length (in) | 14.08 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 4.15 |
| Width | 6.76 in, 171.6 mm |
| Height (mm) | 105.5 |
| Width (mm) | 171.6 |
| Height | 4.15 in, 105.5 mm |
| Length | 14.08 in, 357.6 mm |
| Width (in) | 6.76 |
| Length (mm) | 357.6 |
| Type | Engine |
| Style | Panel |
| Weight | 1.34 LB |
| EAN or UPC | 742330203521 |

