- Safety Filter
| Height (mm) | 40 |
| Length (mm) | 441.6 |
| Efficiency Test Std | ISO 5011 |
| Width | 9.47 in, 240.5 mm |
| Height (in) | 1.57 |
| Width (mm) | 240.5 |
| Length (in) | 17.39 |
| Width (in) | 9.47 |
| Length | 17.39 in, 441.6 mm |
| Height | 1.57 in, 40 mm |
| Style | Obround |
| Media Type | Safety |
| Type | Safety |
| Weight | 1.49 LB |
| EAN or UPC | 742330963968 |
-
Prop 65


