- Filter
applications
- DEUTZ 12851312
| Height (mm) | 41 |
| Length | 8.86 in, 225 mm |
| Length (in) | 8.86 |
| Height | 1.61 in, 41 mm |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 135 |
| Width | 5.31 in, 135 mm |
| Width (in) | 5.31 |
| Length (mm) | 225 |
| Height (in) | 1.61 |
| Style | Panel |
| Weight | 0.4 LB |
| EAN or UPC | 742330953433 |

