- Engine Filter
applications
- FORD 7C3Z9601A
| Height (mm) | 43.9 |
| Width (mm) | 252 |
| Width (in) | 9.92 |
| Length | 10.43 in, 264.9 mm |
| Height | 1.73 in, 43.9 mm |
| Efficiency Test Std | ISO 5011 |
| Width | 9.92 in, 252 mm |
| Length (mm) | 264.9 |
| Length (in) | 10.43 |
| Height (in) | 1.73 |
| Style | Panel |
| Type | Engine |
| Weight | 1.3 LB |
| EAN or UPC | 742330956045 |

