- Primary Filter
| Inner Diameter (mm) | 192 |
| Overall Length (in) | 26.19 |
| Length (in) | 24.45 |
| Length (mm) | 621 |
| Inner Diameter (in) | 7.56 |
| Overall Length (mm) | 665.3 |
| Outer Diameter (mm) | 328.9 |
| Length | 24.45 in, 621 mm |
| Outer Diameter (in) | 12.95 |
| Outside Dia. | 12.95 in, 328.9 mm |
| Efficiency Test Std | ISO 5011 |
| Style | Radialseal |
| Media Type | Cellulose |
| I.D. | 7.56 in, 192 mm |
| O.D. | 12.95 in, 328.9 mm |
| Overall Length | 26.19 in, 665.3 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Weight | 13.4 LB |
| EAN or UPC | 742330971086 |
-
Prop 65


