- Ventilation Filter
| Height (in) | 1.38 |
| Height | 1.38 in, 35 mm |
| Length (mm) | 219 |
| Width | 6.14 in, 156 mm |
| Width (mm) | 156 |
| Length | 8.62 in, 219 mm |
| Height (mm) | 35 |
| Length (in) | 8.62 |
| Efficiency Test Std | SAE J1669 |
| Width (in) | 6.14 |
| Type | Ventilation |
| Efficiency | 96.7 |
| Media Type | Nylon Mesh |
| Style | Panel |
| Weight | 0.3 LB |
| EAN or UPC | 742330972779 |

