- Ventilation Filter
| Length | 9.02 in, 229 mm |
| Outside Dia. | 6.1 in, 155 mm |
| Inner Diameter (mm) | 88 |
| Inner Diameter (in) | 3.46 |
| Outer Diameter (in) | 6.1 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 229 |
| Outer Diameter (mm) | 155 |
| Length (in) | 9.02 |
| Type | Ventilation |
| O.D. | 6.1 in, 155 mm |
| Style | Round |
| I.D. | 3.46 in, 88 mm |
| Media Type | Cellulose |
| Weight | 2.2 LB |
| EAN or UPC | 742330977026 |

