- Primary Filter
| Inner Diameter (in) | 2.39 |
| Inner Diameter (mm) | 60.6 |
| Length (mm) | 169.6 |
| Outside Dia. | 3.48 in, 88.4 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 6.68 in, 169.6 mm |
| Outer Diameter (in) | 3.48 |
| Length (in) | 6.68 |
| Outer Diameter (mm) | 88.4 |
| O.D. | 3.48 in, 88.4 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 2.39 in, 60.6 mm |
| Style | Radialseal |
| Weight | 1.0 LB |
| EAN or UPC | 742330981108 |

