- Primary Filter
| Inner Diameter (in) | 4.87 |
| Length (in) | 11.86 |
| Outer Diameter (mm) | 158.8 |
| Inner Diameter (mm) | 123.6 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 301.2 |
| Outer Diameter (in) | 6.25 |
| Length | 11.86 in, 301.2 mm |
| Outside Dia. | 6.25 in, 158.8 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Media Type | Cellulose |
| O.D. | 6.25 in, 158.8 mm |
| Style | Radialseal |
| I.D. | 4.87 in, 123.6 mm |
| Weight | 2.26 LB |
| EAN or UPC | 742330981153 |

