- Primary Filter
| Outside Dia. | 5.04 in, 128 mm |
| Inner Diameter (mm) | 94 |
| Length | 12.05 in, 306 mm |
| Inner Diameter (in) | 3.7 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 306 |
| Outer Diameter (mm) | 128 |
| Length (in) | 12.05 |
| Outer Diameter (in) | 5.04 |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| O.D. | 5.04 in, 128 mm |
| Style | Radialseal |
| Type | Primary |
| I.D. | 3.7 in, 94 mm |
| Weight | 1.386 LB |
| EAN or UPC | 742330981115 |

