- Primary Filter
| Outer Diameter (mm) | 159 |
| Length | 13.86 in, 352 mm |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.26 in, 159 mm |
| Inner Diameter (in) | 4.88 |
| Inner Diameter (mm) | 124 |
| Length (mm) | 352 |
| Length (in) | 13.86 |
| Outer Diameter (in) | 6.26 |
| Style | Radialseal |
| I.D. | 4.88 in, 124 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 6.26 in, 159 mm |
| Type | Primary |
| Weight | 2.42 LB |
| EAN or UPC | 742330981122 |
-
Prop 65


