- Primary Filter
applications
- INTERNATIONAL 3551816C1
| Inner Diameter (mm) | 251.8 |
| Length | 15.71 in, 399 mm |
| Length (in) | 15.71 |
| Length (mm) | 399 |
| Inner Diameter (in) | 9.91 |
| Outside Dia. | 14.31 in, 363.4 mm |
| Outer Diameter (in) | 14.31 |
| Outer Diameter (mm) | 363.4 |
| Efficiency Test Std | ISO 5011 |
| Efficiency | 99.9 |
| I.D. | 9.91 in, 251.8 mm |
| Style | Radialseal |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 14.31 in, 363.4 mm |
| Weight | 8.6 LB |
| EAN or UPC | 742330981146 |
-
Prop 65


