- Ventilation Filter
applications
- INTERNATIONAL FILTER 3839141C1
| Length | 12.28 in, 312 mm |
| Length (in) | 12.28 |
| Efficiency Test Std | ISO 10263-3 |
| Width | 6.26 in, 159 mm |
| Height (mm) | 30 |
| Width (mm) | 159 |
| Height (in) | 1.18 |
| Length (mm) | 312 |
| Height | 1.18 in, 30 mm |
| Width (in) | 6.26 |
| Type | Ventilation |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 0.3 LB |
| EAN or UPC | 742330980064 |

