- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 32.5 |
| Outer Diameter (in) | 2.39 |
| Length (mm) | 165.5 |
| Length (in) | 6.52 |
| Outer Diameter (mm) | 60.6 |
| Outside Dia. | 2.39 in, 60.6 mm |
| Inner Diameter (in) | 1.28 |
| Length | 6.52 in, 165.5 mm |
| Media Type | Safety |
| Efficiency | 95 |
| O.D. | 2.39 in, 60.6 mm |
| Type | Safety |
| Style | Radialseal |
| I.D. | 1.28 in, 32.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330985861 |

