- Safety Filter
| Inner Diameter (mm) | 38.4 |
| Length (in) | 10.15 |
| Outer Diameter (in) | 2.98 |
| Outside Dia. | 2.98 in, 75.7 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 75.7 |
| Length | 10.15 in, 257.9 mm |
| Inner Diameter (in) | 1.51 |
| Length (mm) | 257.9 |
| Type | Safety |
| Efficiency | 95 |
| Media Type | Safety |
| I.D. | 1.51 in, 38.4 mm |
| Style | Radialseal |
| O.D. | 2.98 in, 75.7 mm |
| Weight | 0.37 LB |
| EAN or UPC | 742330985885 |

