- Safety Filter
| Outside Dia. | 4.96 in, 126 mm |
| Outer Diameter (in) | 4.96 |
| Length (mm) | 335 |
| Inner Diameter (mm) | 68 |
| Length | 13.19 in, 335 mm |
| Inner Diameter (in) | 2.68 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 13.19 |
| Outer Diameter (mm) | 126 |
| Efficiency | 95 |
| Style | Radialseal |
| I.D. | 2.68 in, 68 mm |
| Media Type | Safety |
| O.D. | 4.96 in, 126 mm |
| Type | Safety |
| Weight | 0.66 LB |
| EAN or UPC | 742330985908 |
-
Prop 65


