- Safety Filter
| Length | 11.17 in, 283.7 mm |
| Outside Dia. | 4.95 in, 125.8 mm |
| Inner Diameter (in) | 2.65 |
| Inner Diameter (mm) | 67.4 |
| Length (in) | 11.17 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 283.7 |
| Outer Diameter (in) | 4.95 |
| Outer Diameter (mm) | 125.8 |
| Type | Safety |
| O.D. | 4.95 in, 125.8 mm |
| Media Type | Safety |
| I.D. | 2.65 in, 67.4 mm |
| Style | Radialseal |
| Efficiency | 95 |
| Weight | 0.76 LB |
| EAN or UPC | 742330985915 |

