- Safety Filter
| Outside Dia. | 5.83 in, 148 mm |
| Outer Diameter (mm) | 148 |
| Length (in) | 14.02 |
| Length (mm) | 356 |
| Inner Diameter (in) | 3.03 |
| Length | 14.02 in, 356 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 5.83 |
| Inner Diameter (mm) | 77 |
| Style | Radialseal |
| O.D. | 5.83 in, 148 mm |
| I.D. | 3.03 in, 77 mm |
| Efficiency | 95 |
| Type | Safety |
| Media Type | Safety |
| Weight | 1.38 LB |
| EAN or UPC | 742330985892 |
-
Prop 65


