- Primary Filter
applications
- PERKINS 135326206
| Outer Diameter (in) | 5.71 |
| Length (in) | 11.69 |
| Length (mm) | 297 |
| Inner Diameter (in) | 2.96 |
| Overall Length (in) | 12.66 |
| Outside Dia. | 5.71 in, 145 mm |
| Outer Diameter (mm) | 145 |
| Length | 11.69 in, 297 mm |
| Inner Diameter (mm) | 75.3 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 321.5 |
| O.D. | 5.71 in, 145 mm |
| Efficiency | 99.9 |
| Overall Length | 12.66 in, 321.5 mm |
| Media Type | Cellulose |
| Style | Radialseal |
| Type | Primary |
| I.D. | 2.96 in, 75.3 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330990797 |

