- Safety Filter
applications
- CUMMINS DIRECT FLOW 600 & 900 SERIES
| Length (mm) | 394 |
| Width (in) | 5.39 |
| Length (in) | 15.51 |
| Height | 1.48 in, 37.5 mm |
| Length | 15.51 in, 394 mm |
| Width | 5.39 in, 137 mm |
| Height (in) | 1.48 |
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 37.5 |
| Width (mm) | 137 |
| Media Type | Safety |
| Style | Panel |
| Type | Safety |
| Efficiency | 98 |
| Weight | 1.01 LB |
| EAN or UPC | 7423309888170 |
-
Prop 65


