- Engine Filter
applications
- CHEVY / GMC 6.6L TURBO DIESEL
| Length (mm) | 335 |
| Width (in) | 9.49 |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 241 |
| Width | 9.49 in, 241 mm |
| Length (in) | 13.19 |
| Length | 13.19 in, 335 mm |
| Height (mm) | 80 |
| Height (in) | 3.15 |
| Height | 3.15 in, 80 mm |
| Style | Panel |
| Type | Engine |
| Efficiency | 99.73 |
| Weight | 1.5 LB |
| EAN or UPC | 742330989272 |

