- Filter Minder
| Diameter | 0.56 in, 14.2 mm |
| Thread Size | 3/8-24 UN & 1/8-27 NPT |
| Length | 0.96 in, 24.4 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309899688 |
| Diameter | 0.56 in, 14.2 mm |
| Thread Size | 3/8-24 UN & 1/8-27 NPT |
| Length | 0.96 in, 24.4 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309899688 |