- Primary Filter
| Inner Diameter (mm) | 349 |
| Outer Diameter (mm) | 377.3 |
| Length | 9.96 in, 253.1 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 253.1 |
| Outside Dia. | 14.85 in, 377.3 mm |
| Media Brand | PowerCore® |
| Inner Diameter (in) | 13.74 |
| Length (in) | 9.96 |
| Outer Diameter (in) | 14.85 |
| O.D. | 14.85 in, 377.3 mm |
| Media Type | Ultra-Web Nanofiber |
| Style | Round |
| Type | Primary |
| Efficiency | 99.99 |
| I.D. | 13.74 in, 349 mm |
| Weight | 6.6 LB |
| EAN or UPC | 742330229804 |
-
Prop 65


