- Primary Filter
| Length (in) | 8.11 |
| Outside Dia. | 19.96 in, 507.1 mm |
| Media Brand | PowerCore® |
| Length (mm) | 206.1 |
| Outer Diameter (in) | 19.96 |
| Length | 8.11 in, 206.1 mm |
| Outer Diameter (mm) | 507.1 |
| Efficiency Test Std | ISO 5011 |
| Style | Round |
| O.D. | 19.96 in, 507.1 mm |
| Type | Primary |
| Efficiency | 99.95 |
| Media Type | Cellulose |
| Weight | 14.5 LB |
| EAN or UPC | 742330225608 |
-
Prop 65


